Minute Mount Mid-Size Truck Mount
Mfr # 7166
Zoro # G311884358
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Angle Braces, (2) Bolting Bars, Bolt Bag 7158 & 7166, DS Pushplate, PS Pushplate
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Tacoma (1998-2004)
Compatible Product Type
Snow Plow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7166
Zoro #
G311884358
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
28 in
Overall Depth
43 in
Overall Height
10 in
Details
Item
Mid-Size Truck Mount
Includes
(2) Angle Braces, (2) Bolting Bars, Bolt Bag 7158 & 7166, DS Pushplate, PS Pushplate
Product Type
Mount Kit
Compatible Vehicle Type
Truck
Compatible Vehicle Model and Year
Tacoma (1998-2004)
Compatible Product Type
Snow Plow
Compatible Vehicle Make
Toyota
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.