Minute Mount Mid-Size Truck Mount
Mfr # 7178
Zoro # G011884344
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) 1/2-13 x 1 1/4 Hex Cap Screws with Handle, Bolt Bag 7178, DS Pushplate, PS Pushplate
Overall Depth
43 in
Compatible Vehicle Model and Year
Dakota (2005-2011)
Overall Width
28 in
Product Type
Mount Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7178
Zoro #
G011884344
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
43 in
Overall Width
28 in
Overall Height
10 in
Details
Includes
(4) 1/2-13 x 1 1/4 Hex Cap Screws with Handle, Bolt Bag 7178, DS Pushplate, PS Pushplate
Item
Mid-Size Truck Mount
Compatible Vehicle Model and Year
Dakota (2005-2011)
Product Type
Mount Kit
Compatible Vehicle Make
Dodge
Compatible Vehicle Type
Truck
Compatible Product Type
Snow Plow
Description
Minute Mount Mid-Size Truck Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.