Zoro Homepage

Minute Mount Mid-Size Truck Mount

  • Mfr # 7179

  • Zoro # G111884336


product price: $845.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Bolt Bag 7179, DS Thrust Arm, Main Mount, PS Thrust Arm, Spacer
Overall Depth
43 in
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Mitsubishi
Product Type
Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7179
Zoro #
G111884336
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
43 in
Overall Height
10 in
Overall Width
28 in

Details

Item
Mid-Size Truck Mount
Includes
Bolt Bag 7179, DS Thrust Arm, Main Mount, PS Thrust Arm, Spacer
Compatible Vehicle Type
Truck
Compatible Vehicle Make
Mitsubishi
Product Type
Mount Kit
Compatible Product Type
Snow Plow
Compatible Vehicle Model and Year
Mitsubishi FG (2005-2011)
Compatible Manufacturer Model Number
FG

Description

Minute Mount Mid-Size Truck Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.