Shop FISHER & PAYKEL
See all product information
Create Account
819821P Fisher & Paykel Refrigerator Gasket Frame E522B Fc
- Mfr # 819821P
- Zoro # G112983021
product price:Â
$
89.49
/ea
Key Features
Height
4.7637in
Length
46.9291in
Fits Brand
Fisher & Paykel
For Use With
Refrigerator Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 819821P
- Zoro #
- G112983021
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Fisher & Paykel
- Item
- & Paykel Refrigerator Door Gasket Frame E522B FC
- For Use With
- Refrigerator Parts
Dimensions
- Height
- 4.7637in
- Length
- 46.9291in
Description
Ensure your Fisher & Paykel refrigerator maintains its optimal performance with this durable door gasket frame. Designed specifically for model E522B FC, this essential part prevents air leaks, enhancing energy efficiency and keeping your food fresh. Crafted from high-quality materials, it guarantees a snug fit to safeguard against temperature fluctuations. Installation is straightforward, making it an ideal choice for both DIY enthusiasts and professional technicians. Trust this reliable component to uphold the performance standards that Fisher & Paykel is known for. Avoid unnecessary energy costs and preserve the longevity of your appliance with this vital replacement gasket and seal. Maintain your kitchen experience by investing in this dependable part today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.