Zoro Homepage

Pot Filler Valve

  • Mfr # 11061

  • Zoro # G8433757


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Temperature Control
40°F Min to 140°F Max
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11061
Zoro #
G8433757
UPC #
-
Country of Origin
United States

Details

Temperature Control
40°F Min to 140°F Max
Body Material
Brass

Description

Pot Filler Valve. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.