Zoro Homepage

Pen Ink Cartridge, Black, Ballpoint

  • Mfr # SPR4

  • Zoro # G414603931


product price: $5.79
/ea

Key Features

Pen Ink Color
Black
Pen Tip
1.1 mm
Number of Markers
1
Compatible Series
Antimicrobial Bullet Space Pen, Antimicrobial Cap-O-Matic Space Pen, Astronaut Space Pen, Bullet Space Pen, Bullet Space Pen, Clip, Cap-O-Matic Space Pen, Clutch Space Pen, Eclipse Space Pen, Shuttle Space Pen, Trekker Space Pen
Waterproof
Fade-Resistant Ink, Permanent Ink, Smear-Resistant Ink, Water-Resistant Ink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR4
Zoro #
G414603931
UPC #
-
Country of Origin
United States

Details

Item
Pen Ink Cartridge
Pen Ink Color
Black
Pen Tip
1.1 mm
Number of Markers
1
Compatible Series
Antimicrobial Bullet Space Pen, Antimicrobial Cap-O-Matic Space Pen, Astronaut Space Pen, Bullet Space Pen, Bullet Space Pen, Clip, Cap-O-Matic Space Pen, Clutch Space Pen, Eclipse Space Pen, Shuttle Space Pen, Trekker Space Pen
Waterproof
Fade-Resistant Ink, Permanent Ink, Smear-Resistant Ink, Water-Resistant Ink
Toxicity
Non-Toxic
Cartridge Type
Pressurized
Marker Tip
Medium
Ink Type
Ballpoint

Description

Pen Ink Cartridge, Ink Type Ballpoint, Pen Ink Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.