Rembrandt Polycolor Colored Pencil Set Tin, Assorted Colors, 12-Piece Set

  • Mfr # L2001120

  • Zoro # G022065107


product price:  $41.69
/ea

Key Features

Material
Pencils, Metal Tin
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L2001120
Zoro #
G022065107
UPC #
-
Country of Origin
Germany

Details

Material
Pencils, Metal Tin
Color
Assorted

Description

Introducing Lyra Rembrandt Polycolor professional colored pencils-When used on light or white paper, these pencils unleash their full vibrancy, making your artwork glow with intensity. Unlike other mediums, colored pencils don't require a base layer for the strokes to adhere-they're crafted with highly stable pigments bound to a fine medium, making them indispensable for professional artists. Each pencil's smooth, round body is made from premium cedar wood, sustainably sourced and certified by Italy's PEFC. The color-dipped end seamlessly matches the pencil's shade, enhancing both aesthetic and functionality. With a lead diameter of 4 mm, Polycolor pencils offer superior performance, featuring permanent pigments that resist UV rays. They're waterproof, vivid, and blend effortlessly, offering an infinite range of shades, hues, and muted tones. These pencils are perfect for any illustration or drawing style and excel on rough surfaces, where they grip the texture, delivering rich, enduring color. Having spent over 200 years providing quality products to artists, schools & offices all over the world, the historic LYRA brand - founded by Johann Froescheis in Nuremberg in 1806 - is one of the oldest pencil companies in the world. Synonymous with innovation & quintessential German quality, Lyra is a well-respected name all over the world. Ever since it produced its first pencils, Lyra has stuck to strict rules to ensure the utmost quality - from the selection of raw materials right through to the manufacturing process.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.