This item is Discontinued.

Fisher Utility Spray Sve Swlh 2770

Utility Spray Sve Swlh (Discontinued)

  • Mfr # 2770
  • Zoro # G806897566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2770
Zoro #
G806897566
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Hose Length
60 in

Details

Temp. Range
40 to 140°F
Material
Brass
Handle Type
Lever
Max. Pressure
200 psi
Mounting
Single Wall Control Valve
Number of Handles
1
Style
Swivel Elbow

Description

Fisher 2770 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.