
DryRun Ankle Height Rubber Fishing Boots, Waterproof, Blue / White, Men, Size 8
Mfr # DRS-MS-BLU-008
Zoro # G622704215
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Footwear Sole Pattern
Starliner tread
Height
4-1/4 in
Resists
Organic Material
Upper Material
Neoprene
Toe Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DRS-MS-BLU-008
Zoro #
G622704215
UPC #
810041896698
Country of Origin
China
Dimensions
Height
4-1/4 in
Footwear Width
Medium - D
Size
8
Details
Footwear Sole Pattern
Starliner tread
Color
Blue/White
Resists
Organic Material
Upper Material
Neoprene
Item
Rubber Boots
Toe Type
Plain
Gender
Men's
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Outsole Material
Rubber
Description
NEW from DRYSHOD Footwear - the FISHOOZ line...designed and built to perform exceptionally well in a broad range of outdoor conditions related to fishing. Uppers are made of genuine neoprene and rubber 100% waterproof neoprene-bootie construction with breathable Airmesh Lining Storm-proof natural-rubber shell with protective toe and heel reinforcements DurevaTM outsole - ultra lightweight and durable with grippy Starliner tread Premium fully-moulded removable PU sockliner for all-day comfort and durability Built on a sneaker platform for speed and agility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.