Zoro Homepage

10 in. Steel Serrated Hedge Shears

  • Mfr # 391690-1016

  • Zoro # G516119316


product price: $36.15
/ea

Key Features

Tool Width
26.95 in
Overall Length
2.5 in
For Use With
Hedgeshears
Tool Height
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391690-1016
Zoro #
G516119316
UPC #
46561808464
Country of Origin
Viet Nam

Dimensions

Tool Width
26.95 in
Overall Length
2.5 in
Tool Height
9.1 in

Details

Item
Pruning/Grass Tools
For Use With
Hedgeshears

Description

Forged Blade: Yes, Handle Length: 10, Handle Material: Steel, Blade Length: 10, Maximum Cutting Thickness: 8.5, Blade Material: Steel, Blade Type: Serrated, Product Type: Hedge Shears, Rotating Head: No, Serrated Edge: Yes, Sub Brand: , Telescoping Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.