
192 in. Steel Bypass Extendable Tree Pruner
Mfr # 394732-1003
Zoro # G416119416
product price: $279.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Tool Height
8.5 in
Overall Length
3 in
Tool Width
81 in
For Use With
Tree Pruner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394732-1003
Zoro #
G416119416
UPC #
46561807993
Country of Origin
Viet Nam
Dimensions
Tool Height
8.5 in
Overall Length
3 in
Tool Width
81 in
Details
For Use With
Tree Pruner
Item
Pruning/Grass Tools
Description
Forged Blade: Yes, Handle Length: 192, Handle Material: Fiberglass, Blade Length: 15, Maximum Cutting Thickness: 1.25, Blade Material: Steel, Blade Type: Bypass, Product Type: Extendable Tree Pruner, Rotating Head: No, Serrated Edge: Yes, Sub Brand: , Tel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.