Zoro Homepage

356922-1009 Stainless Steel Garden Scissors

  • Mfr # 1066472

  • Zoro # G716119284


product price: $21.99
/ea

Key Features

Tool Width
11.6 in
For Use With
Pruning Shears
Overall Length
1.2 in
Tool Height
4.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1066472
Zoro #
G716119284
UPC #
46561808372
Country of Origin
China

Dimensions

Tool Width
11.6 in
Overall Length
1.2 in
Tool Height
4.05 in

Details

Item
Pruning/Grass Tools
For Use With
Pruning Shears

Description

Forged Blade: Yes, Handle Length: , Handle Material: Plastic, Blade Length: , Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: , Product Type: Garden Scissors, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Handle:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.