Zoro Homepage

4.5 in. Stainless Steel Bypass Pruners

  • Mfr # 392781-1004

  • Zoro # G516119248


product price: $28.99
/ea

Key Features

Tool Width
10.95 in
Tool Height
4.4 in
Overall Length
1.05 in
For Use With
Pruning Shears
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392781-1004
Zoro #
G516119248
UPC #
46561808358
Country of Origin
Taiwan, Province of China

Dimensions

Tool Width
10.95 in
Tool Height
4.4 in
Overall Length
1.05 in

Details

Item
Pruning/Grass Tools
For Use With
Pruning Shears

Description

Forged Blade: Yes, Handle Length: 4.5, Handle Material: Steel, Blade Length: 2.5, Maximum Cutting Thickness: 1, Blade Material: Stainless Steel, Blade Type: Bypass, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.