Zoro Homepage

5 in. Steel Curved Pruners

  • Mfr # 391241-1006

  • Zoro # G316119332


product price: $26.59
/ea

Key Features

For Use With
Pruning Shears
Tool Width
11 in
Tool Height
3.45 in
Overall Length
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391241-1006
Zoro #
G316119332
UPC #
46561808389
Country of Origin
Viet Nam

Dimensions

Tool Width
11 in
Tool Height
3.45 in
Overall Length
1.35 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 5, Handle Material: Steel, Blade Length: 3, Maximum Cutting Thickness: 1, Blade Material: Steel, Blade Type: Curved, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Handle: No, Brand N

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.