5in Blunt-tip Kids Scissors, Safety Edge Blade, Blunted Tip, Green, Turquoise, Blue, Red, 12 /, 6PK
- Mfr # 1067001
- Zoro # G723364325
product price:Â
$
44.39
/pk of 6, $7.40/ea
Key Features
Tip Shape
Blunted
Blade End Style
Safety Edge
Blade Length
5 in
Color
Red, Turquoise, Blue, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1067001
- Zoro #
- G723364325
- UPC #
- 20335075030
- Country of Origin
- Viet Nam
Dimensions
- Blade Length
- 5 in
Details
- Tip Shape
- Blunted
- Blade End Style
- Safety Edge
- Color
- Red, Turquoise, Blue, Green
- Item
- Scissors
Description
5in Blunt-tip Kids Scissors - Safety Edge Blade - Blunted Tip - Green, Turquoise, Blue, Red - 12 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.