Zoro Homepage

7 in. Stainless Steel Gardening Knife

  • Mfr # 370880-1002

  • Zoro # G816173414


product price: $40.59
/ea

Key Features

For Use With
Hand Garden Tools
Tool Height
5.05 in
Tool Width
14.85 in
Overall Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370880-1002
Zoro #
G816173414
UPC #
46561708801
Country of Origin
China

Dimensions

Tool Height
5.05 in
Tool Width
14.85 in
Overall Length
1.25 in

Details

For Use With
Hand Garden Tools
Item
Small Handle Tools

Description

Brand Name: Fiskars, Sub Brand: , Product Type: Knife, Blade Length: 7, Blade Material: Stainless Steel, Knife Type: Gardening, Comfort Grip: No, Handle Length: , Handle Material: Wood

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.