Fiskars
Shears, 12-1/2" Overall Length
Mfr # 710160-1002
Zoro # G1922529
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Blade Material Stainless Steel
- Handle Style Ergonomic
- Handle Material Plastic
- Tip Shape Blunt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 7", Student 1997001001
- FISKARS Blunt Tip Scissors, Assorted, PK24 12-34667097J
- FISKARS Fiskars Softouch Scissors, 5 in. Length, 1-3/4 in. Cut 1905001001
- FISKARS 5 Herb Snips 310020-1002
- FISKARS Left-Hand Scissors, 8", Red 94507797J
- FISKARS Scissors, Lefthand, Bent, 8"Rd 1294508697WJ
- FISKARS FiskarsPowerGear BoltCutter 14, 7403001001 740300-1001
- FISKARS Fiskars 8" Designer Zebra Scissors with Recycled Handles 153582-1002
- FISKARS Fiskars Home and Office Scissors, 9 in. Length, 4.5 in. Cut 1944101008
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers 438N
- A2Z SCILAB Fluoride Coated Trauma Utility Tactical Shears 7.25" - All Black A2Z-ZR161
- Fiskars Scissors