Shop All Scissors
Fiskars
Scissors, 5 In L, Orange/Gray, Ambidextrous
Mfr # 1069765
Zoro # G0338171
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Blade Material Stainless Steel
- Handle Style Mid-Handle
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 5 in |
Length of Cut | 2 in |
Details
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Soft Grip, Hand Orientation Ambidextrous, Handle Color Gray; Orange, Handle Design Ring and Ring, Handle Material Plastic, Handle Style Mid-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 12", Kraft, 25/Bundle (55VH41)
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- ZORO SELECT Magnetic Doc Holder, 8-1/2 Wx11 Hx1/32 In (10E819)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- FISKARS Scissors, 8in L, Orange/White, Ambidextrous (199110-1007)
- FISKARS SCISSORS PLSTC RED 8""OL (194500-1008)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- CLAUSS Multipurpose, Shears, Straight, 7-3/4 In. L (11100C)
- Fiskars Scissors