9110 Pruner, 58 in Cutting Capacity, Steel Blade, Anvil Blade, ComfortGrip Handle, 812 in OAL
- Mfr # 391091-1013/91105
- Zoro # G607386481
product price:Â
$
28.85
/ea
Key Features
Blade Type
Anvil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391091-1013/91105
- Zoro #
- G607386481
- UPC #
- 46561100155
- Country of Origin
- China
Details
- Blade Type
- Anvil
- Item
- Pruner
Description
Our innovative anvil pruner features powerlever technology to give you up to two times more cutting power than traditional pruners when you're cutting stems and light branches A fully hardened, precisionground steel blade stays sharp and a lowfriction, rustresistant blade coating makes every cut even easier Allsteel construction offers lasting toughness and nonslip grips provide control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.