
Designer Stainless Steel Anvil and Bypass Pruner Set
Mfr # 395810-1017
Zoro # G016119229
product price: $19.79
/eaSold in multiples of 2 for $39.58
Key Features
Tool Width
10.65 in
Tool Height
7.5 in
Overall Length
1.05 in
For Use With
Pruning Shears
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395810-1017
Zoro #
G016119229
UPC #
46561195816
Country of Origin
China
Dimensions
Tool Width
10.65 in
Tool Height
7.5 in
Overall Length
1.05 in
Details
For Use With
Pruning Shears
Item
Pruning/Grass Tools
Description
Forged Blade: Yes, Handle Length: , Handle Material: Plastic, Blade Length: 3, Maximum Cutting Thickness: 1/2, Blade Material: Stainless Steel, Blade Type: Anvil and Bypass, Product Type: Pruner Set, Rotating Head: No, Serrated Edge: No, Sub Brand: Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.