This item is Discontinued.

Fiskars Diverter Pro Kit 59626935

Diverter Pro Kit (Discontinued)

  • Mfr # 59626935
  • Zoro # G2281851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59626935
Zoro #
G2281851
UPC #
046561159627
Country of Origin
China

Details

Item
Diverter Kit
Color
Black
Material
polypropylene
Includes
Removable Filter, 3" x 4" Diverter with (2) 2" x 3" Couplings, 36" Connector Hose, Connector
For Use With
Fiskars 59946985, 59966985 and 59986985 Rain Barrels

Description

Diverter Kit, Color Black, Material Polypropylene, For Use With Fiskars 59946985, 59966985 and 59986985 Rain Barrels, Includes Removable Filter, 3 In. x 4 In. Diverter with (2) 2 In. x 3 In. Couplings, 36 In. Connector Hose, Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.