
Dressmaker Shears, 11.13 Long, 9 Cut Length, Orange Handle (Discontinued)
- Mfr # 1069757
- Zoro # G615379918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1069757
Zoro #
G615379918
UPC #
20335077966
Country of Origin
China
Dimensions
Overall Length
11.13 in
Length of Cut
9 in
Details
Scissor Type
Pointed
Blade End Style
Sewing/Tailoring
Blade Material
Stainless Steel
Handle Material
Plastic
Cutting Edge
Beveled
Handle Type
Orange
Recommended Age
Adult
Handle Color
Orange
Industry Type
Flat/Standard
Left/Right Hand
Left/Right
Color Family
Orange
Description
Our Dressmaker Shears incorporate all of the high-quality features of the Original Orange-Handled Scissors and add longer, thicker blades to help you get more done faster when cutting long swaths of fabric. High-grade, stainless-steel blades feature a precision-ground edge that stays sharp longer and cuts all the way to the tip-essential for anyone who cuts fabric. A lightweight design and a larger, ergonomically sculpted handle provide unmatched cutting control and comfort, and a bent handle design keeps materials flat for precise cuts every time.
- Ideal for cutting long swaths of a wide variety of materials including denim, silk and multiple layers of fabric.
- High-grade, precision-ground, stainless-steel blades offer a lasting sharp edge that cuts all the way to the tip.
- Longer, thicker blades speed cutting.
- Ergonomic handle is sculpted to fit your hand, maximizing cutting control and sensitivity.
- Larger handle loops fit hands of all sizes.
- Bent handle design keeps material flat for mistake-free cutting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.