
Gilmour Flexogen 5/8 in. D X 75 ft. L Heavy Duty Garden Hose
Mfr # 864751-1017
Zoro # G305268102
product price: $41.15
/eaKey Features
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
864751-1017
Zoro #
G305268102
UPC #
34411647516
Country of Origin
United States
Dimensions
Hose Length
75 ft
Hose Inside Dia.
5/8 in
Details
Item
Flexogen Heavy Duty Garden Hose
Kink Resistant
Yes
Description
Flexogen hose delivers superior all around performance for your lawn, garden, deck and driveway. Count on a Flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season.
- • Patented 8-layer construction provides superior flexibility and kink resistance
- • Stainless steel spring prevents kinks at the spigot
- • Crush-resistant and corrosion-resistant brass coupling provides a durable, tight seal
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.