This item is Discontinued.

Fiskars Home and Office Scissors, Pointed Tip, 5" Long, 1.88" Cut Length, Orange Straight Handle 194810-1015

Home and Office Scissors, Pointed Tip, 5" Long, 1.88" Cut Length, Orange Straight Handle (Discontinued)

  • Mfr # 194810-1015
  • Zoro # G802694640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194810-1015
Zoro #
G802694640
UPC #
78484094815
Country of Origin
China

Dimensions

Overall Length
5"
Cutting Length
1.88"
Length
5"
Length of Cut
1.88"

Details

Color
Orange
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Weight
0.07 lbs
Application
General Purpose
Left/Right Hand
For Left or Right Hand Use
Features
Micro-Tip® Scissors—Unique Micro-Tip® blades enable the most intricate cuts.
Material
Stainless Steel
Primary Application
General Purpose
Handle Type
Straight
Handle Color
Orange

Description

Ideal for a vast array of office cutting tasks. Precision ground, stainless steel blades provide accurate cutting and lasting sharpness. Tested to ensure clean cutting through multiple layers of cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.