Fiskars
Left-Hand Scissors, 8", Red
Mfr # 94507797J
Zoro # G6285916
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Color Red
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Pointed
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE 18"x 36"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1836-2pk)
- PARTNERS BRAND Double Wall Boxes, 48" x 16" x 16", Kraft, 10/Bundle (HD481616DW)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- FISKARS Home and Office Scissors, 8in L, 3.5in Cut, Orange/Gray Offset Handle (155880-1006)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (34527797J)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- FISKARS Scissors, Nonstick Titanium, 8", 2/PK, Gray PK (FSK1541301031)
- FISKARS Scissors, 8in L, Orange/White, Ambidextrous (199110-1007)
- FISKARS Scissors, 10-1/4" Overall Length (710140-1002)
- OLFA Industrial, Kevlar(R) Shears, Straight (SCS-4)
- Fiskars Scissors