Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fiskars Micro-Tip Easy Action Scissors, 6.1in Long, 1.75in Cut Length, Orange/White Handle 1069767

Micro-Tip Easy Action Scissors, 6.1in Long, 1.75in Cut Length, Orange/White Handle (Discontinued)

  • Mfr # 1069767
  • Zoro # G015960587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069767
Zoro #
G015960587
UPC #
20335078062
Country of Origin
China

Dimensions

Cutting Length
1.75 in
Overall Length
6.1 in

Details

Handle Material
Plastic
Handle Color
Orange/White
Left/Right Hand
Left/Right
Recommended Age
Adult
Handle Type
Straight
Blade End Style
Standard
Item
All Purpose Scissors & Shears
Color
Multicolor
Blade Material
Steel

Description

The Micro-Tip Easy Action scissors is perfect for cutting details out of fabric, including silk, oil cloth, polyester, cotton, crepe, felt and more. It was awarded the Arthritis Foundations Ease of Use Commendation for a design that is easy to use for people with arthritis or limited hand strength. It features Micro-Tip blades that offer unmatched cutting precision, especially in tight spaces. The easy Action spring-action design gently opens blades after each cut to help reduce hand fatigue. It also features softgrip touchpoints that enhance comfort and control. The easy-open thumb lock provides safe storage and transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.