Fiskars
Personal Paper Trimmer, 7 Sheets, 12" Cut Length
Mfr # 154450-1012
Zoro # G4526030
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 12"
- Blade Material Stainless Steel
- Width 5.5"
- Length 14"
- Weight 0.92 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Metal Detectable Permanent Marker, Red Color Family, 10 PK (146-A06-P03-A08)
- BROWNLINE Daily Planner, 8-1/2"x5-3/4", Red (CB389C-RED)
- BARKER CREEK Kai Ola Sea Turtles Computer Paper, 100 sheets/Package (4204)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 12In (1132A)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- PREMIER Guillotine Paper Trimmer, 33 in. L, Wood (W24)
- CARL MANUFACTURING CARL® K-28/2 Replacement Straight Blade, 2/Pack (14028)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- PREMIER The Original Green Paper Trimmer, 20 Sheets, 12" Cut Length, Wood Base, 12.5 x 12 (W12)
- Fiskars Paper Cutters