Power-Lever 25-37 in. Steel Lopper Pruners

  • Mfr # 1071793

  • Zoro # G516119378


product price: $37.99
/ea

Key Features

Tool Width
26.75 in
For Use With
Lopping Shears
Tool Height
8 in
Overall Length
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071793
Zoro #
G516119378
UPC #
46561808471
Country of Origin
Viet Nam

Dimensions

Tool Width
26.75 in
Tool Height
8 in
Overall Length
1.6 in

Details

Item
Pruning/Grass Tools
For Use With
Lopping Shears

Description

Forged Blade: Yes, Handle Length: 25-37, Handle Material: Steel, Blade Length: , Maximum Cutting Thickness: 1.75, Blade Material: Steel, Blade Type: Lopper, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: Power-Lever, Telescoping H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.