Power-Lever HPS P753 3.5 in. Steel Hand Pruner

  • Mfr # 395073-1001

  • Zoro # G316119257


product price:  $37.29
/ea

Key Features

Tool Width
11.4 in
For Use With
Pruning Shears
Tool Height
4.25 in
Overall Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395073-1001
Zoro #
G316119257
UPC #
46561808365
Country of Origin
China

Dimensions

Tool Width
11.4 in
Tool Height
4.25 in
Overall Length
1.2 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 3.5, Handle Material: Steel, Blade Length: 4.8, Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: , Product Type: Hand Pruner, Rotating Head: No, Serrated Edge: No, Sub Brand: Power-Lever, Telescoping Handle:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.