Zoro Homepage

Power-Lever Steel Anvil Pruners

  • Mfr # 391101-1005

  • Zoro # G716119390


product price: $21.95
/ea

Key Features

Tool Height
3.85 in
For Use With
Pruning Shears
Tool Width
10.65 in
Overall Length
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
391101-1005
Zoro #
G716119390
UPC #
46561808341
Country of Origin
Viet Nam

Dimensions

Tool Height
3.85 in
Tool Width
10.65 in
Overall Length
1.2 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: Yes, Handle Length: , Handle Material: Steel, Blade Length: , Maximum Cutting Thickness: 5/8, Blade Material: Steel, Blade Type: Anvil, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: Power-Lever, Telescoping Handle:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.