Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGear 15 in. Steel Anvil Lopper

  • Mfr # 79726997J

  • Zoro # G816119412


product price: $33.69
/ea

Key Features

For Use With
Lopping Shears
Overall Length
1.1 in
Tool Width
15.45 in
Tool Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79726997J
Zoro #
G816119412
UPC #
46561179724
Country of Origin
China

Dimensions

Overall Length
1.1 in
Tool Width
15.45 in
Tool Height
6.9 in

Details

For Use With
Lopping Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: 15, Handle Material: Rubber, Blade Length: 1.63, Maximum Cutting Thickness: 1.25, Blade Material: Steel, Blade Type: Anvil, Product Type: Lopper, Rotating Head: No, Serrated Edge: No, Sub Brand: PowerGear, Telescoping Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.