Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerGear Stainless Steel Bypass Lopper

  • Mfr # 1072203

  • Zoro # G416119263


product price: $63.79
/ea

Key Features

For Use With
Lopping Shears
Tool Width
33.4 in
Overall Length
1.3 in
Tool Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1072203
Zoro #
G416119263
UPC #
46561812454
Country of Origin
Poland

Dimensions

Tool Width
33.4 in
Overall Length
1.3 in
Tool Height
9.75 in

Details

For Use With
Lopping Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: , Handle Material: Steel, Blade Length: , Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: Bypass, Product Type: Lopper, Rotating Head: No, Serrated Edge: No, Sub Brand: PowerGear, Telescoping Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.