
PowerGear Stainless Steel Straight Edge Hedge Shears
Mfr # 1072206
Zoro # G616119322
product price: $57.99
/eaKey Features
Overall Length
2.5 in
Tool Width
26.5 in
Tool Height
7 in
For Use With
Hedgeshears
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1072206
Zoro #
G616119322
UPC #
46561812485
Country of Origin
Poland
Dimensions
Overall Length
2.5 in
Tool Width
26.5 in
Tool Height
7 in
Details
Item
Pruning/Grass Tools
For Use With
Hedgeshears
Description
Forged Blade: No, Handle Length: , Handle Material: Aluminum, Blade Length: 8.58, Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: Straight Edge, Product Type: Hedge Shears, Rotating Head: No, Serrated Edge: No, Sub Brand: PowerGe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.