PRO 3949511001 Pruner, 1 in Cutting Capacity, HCS Blade, Curved Blade, Cast Aluminum Handle

  • Mfr # 394951-1002

  • Zoro # G407388708


product price: $67.09
/ea

Key Features

Blade Type
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
394951-1002
Zoro #
G407388708
UPC #
46561804190
Country of Origin
China

Details

Blade Type
Curved
Item
Pruner

Description

Featuring PowerArc technology, the Fiskars pro pruner boasts intelligently curved blades for 20 easier cuts through stems and light branches A cast aluminum handle ensures ultimate durability, while thicker, hogh carbon speed blades stay sharp longer for reliable, longlasting performance Covered with a nonstick coating to help reduce cut force, these blades are also easy to sharpen and replace A superior ergonomic design includes secure, shock reducing bumpers that lessen impact, while a highvisibility, Softgrip handle enhances comfort and control Multiple grip positions on the handle, as well as springs that open the blade after every cut, combine to help reduce hand fatigue Additionally, a smaller, secondary lock setting helps prevent you from overextending the handle, allowing you to make quicker, easier cuts on small growth The simple, heavyduty construction of these pruners makes them a reliable choice for daily, quality performance under all conditions

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.