Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Softgrip Stainless Steel Micro-Tip Snips

  • Mfr # 399240-1011

  • Zoro # G316129867


product price: $17.59
/ea
Sold in multiples of 2 for $35.18

Key Features

Tool Width
10.65 in
For Use With
Pruning Shears
Tool Height
3.85 in
Overall Length
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399240-1011
Zoro #
G316129867
UPC #
46561808327
Country of Origin
China

Dimensions

Tool Width
10.65 in
Tool Height
3.85 in
Overall Length
0.9 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: , Handle Material: , Blade Length: 6, Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: , Product Type: Micro-Tip Snips, Rotating Head: No, Serrated Edge: No, Sub Brand: Softgrip, Telescoping Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.