Zoro Homepage

Softgrip Stainless Steel Straight Edge Pruners

  • Mfr # 399241-1002

  • Zoro # G616119230


product price: $29.29
/ea

Key Features

For Use With
Pruning Shears
Tool Width
10.65 in
Tool Height
4.9 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399241-1002
Zoro #
G616119230
UPC #
46561006600
Country of Origin
China

Dimensions

Tool Width
10.65 in
Tool Height
4.9 in
Overall Length
1 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: Yes, Handle Length: , Handle Material: , Blade Length: 2, Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: Straight Edge, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: Softgrip, Telescoping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.