Zoro Homepage

Stainless Steel Bypass Pruners

  • Mfr # 392750-1010

  • Zoro # G416119270


product price: $21.25
/ea

Key Features

For Use With
Pruning Shears
Tool Height
3.9 in
Tool Width
10.7 in
Overall Length
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392750-1010
Zoro #
G416119270
UPC #
46561992750
Country of Origin
China

Dimensions

Tool Height
3.9 in
Tool Width
10.7 in
Overall Length
1.1 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: Yes, Handle Length: , Handle Material: Plastic, Blade Length: , Maximum Cutting Thickness: 3/4, Blade Material: Stainless Steel, Blade Type: Bypass, Product Type: Pruners, Rotating Head: No, Serrated Edge: Yes, Sub Brand: , Telescoping Handl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.