Zoro Homepage

Stainless Steel Lopper/Pruner Set

  • Mfr # 395540-1003

  • Zoro # G816119351


product price: $54.35
/ea

Key Features

For Use With
Lopping Shears
Tool Width
29.65 in
Overall Length
2.9 in
Tool Height
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395540-1003
Zoro #
G816119351
UPC #
46561803285
Country of Origin
Viet Nam

Dimensions

Tool Width
29.65 in
Overall Length
2.9 in
Tool Height
12.1 in

Details

For Use With
Lopping Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: , Handle Material: Steel, Blade Length: , Maximum Cutting Thickness: , Blade Material: Stainless Steel, Blade Type: , Product Type: Lopper/Pruner Set, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Handle:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.