Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Curved Pruners

  • Mfr # 1074380

  • Zoro # G216119296


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

For Use With
Pruning Shears
Overall Length
1.3 in
Tool Width
10.55 in
Tool Height
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074380
Zoro #
G216119296
UPC #
46561813543
Country of Origin
China

Dimensions

Overall Length
1.3 in
Tool Width
10.55 in
Tool Height
3.85 in

Details

For Use With
Pruning Shears
Item
Pruning/Grass Tools

Description

Forged Blade: No, Handle Length: , Handle Material: , Blade Length: , Maximum Cutting Thickness: 0.5, Blade Material: Steel, Blade Type: Curved, Product Type: Pruners, Rotating Head: No, Serrated Edge: No, Sub Brand: , Telescoping Handle: No, Brand Name:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.