Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94616985
Zoro #
G1428147
UPC #
046561194611
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
192"
Blade Length
15"
Details
Handle Material
Fiberglass
Blade Material
Non-Stick Steel
Cutting Capacity
1-1/8"
Features
Lock Type
Locking Collar
Grip Type
Cushioned Grip
Pole Material
Fiberglass/aluminum pole
Number of Poles
1
Item
Telescoping Tree Pruner
Includes
15" WoodZig(R) Saw Blade
Description
Telescoping Tree Pruner, Blade Length 15 In., Blade Material Non-Stick Steel, Cutting Capacity 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.