Zoro Homepage

Tree Pruner, Curved Blade, 4 in L Blade, 3.45 in Tool L

  • Mfr # 1075283

  • Zoro # G415356508


product price: $51.29
/ea

Key Features

Blade Length
4 in
Overall Length
3.45 in
Blade Type
Curved
Tool Width
25 in
Tool Height
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075283
Zoro #
G415356508
UPC #
46561813864
Country of Origin
United States

Dimensions

Blade Length
4 in
Overall Length
3.45 in
Tool Width
25 in
Tool Height
46 in

Details

Blade Type
Curved
Item
Tree Pruner

Description

Transform your garden into a well-manicured oasis with the Fiskars Extendable Tree Pruner. Designed for versatility and convenience, this pruner features an extension pole that allow you to effortlessly reach varying heights from 3 to 6 feet. Whether you're tidying low-hanging branches or shaping the top of a tall tree, adjustability is at your fingertips, providing you with the perfect balance of reach and control. The Fiskars Extendable Tree Pruner isnt just a tool, its a system thoughtfully crafted to meet all your tree trimming needs with ease and flexibility. Embrace the art of pruning and make each snip a satisfying step towards the garden of your dreams.Brand Name: FiskarsSub Brand: XtendControlHandle Length: 72 in.Blade Material: SteelBlade Type: CurvedProduct Type: Tree PrunerMaximum Cutting Thickness: 4 in.Serrated Edge: YesTelescoping Handle: YesForged Blade: YesCoated Blades: YesComfort Grip: NoRotating Head: NoBlade Length: 15 in.For Hydroponic Use: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.