Tree Pruner Pole and Pole Saw, 14 ft Pole
Mfr # 393981-1005
Zoro # G6621749
product price: $76.55
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Handle Material
Rubber
Blade Material
Steel
Cutting Capacity
1 1/4 in
Overall Length
1 ft
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393981-1005
Zoro #
G6621749
UPC #
046561193980
Country of Origin
China
Dimensions
Overall Length
1 ft
Blade Length
15 in
Length
14"
Maximum Length
14 ft
Blade Width
1 3/4 in
Blade Thickness
1/4 in
Minimum Length
7 ft
Details
Handle Material
Rubber
Blade Material
Steel
Cutting Capacity
1 1/4 in
Material
Fiberglass
Features
Double-Lock System Ensures Extended Pole Stays Put
Number of Poles
1
Grip Type
Non-Slip
Pole Material
Fiberglass
Lock Type
Thumb Lock
Includes
(1) 15 in WoodZig Saw Blade
Item
Tree Pruner Pole and Pole Saw
Teeth per Inch
3
Tooth Grind
Precision Ground
Material Application
Wood
Number of Poles Included
1
Telescoping Handle
Yes
Description
Tree Pruner Pole and Pole Saw, Blade Length 15 in, Blade Material Steel, Blade Width 1 3/4 in, Blade Thickness 1/4 in, Cutting Capacity 1 1/4 in, Features Double-Lock System Ensures Extended Pole Stays Put, Grip Type Non-Slip, Hand Saw Product Grouping Pole Saws, Handle Material Rubber, Includes (1) 15 in WoodZig Saw Blade, Lock Type Thumb Lock, Material Application Wood, Maximum Length 14 ft, Minimum Length 7 ft, Number of Poles 1, Number of Poles Included 1, Overall Length 1 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.