Zoro Homepage

XtendControl 192 in. Steel Tree Pruner

  • Mfr # 1075288

  • Zoro # G216119258


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tool Height
7.6 in
For Use With
Tree Pruner
Overall Length
6 in
Tool Width
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1075288
Zoro #
G216119258
UPC #
46561813918
Country of Origin
China

Dimensions

Tool Height
7.6 in
Overall Length
6 in
Tool Width
58 in

Details

For Use With
Tree Pruner
Item
Pruning/Grass Tools

Description

Forged Blade: Yes, Handle Length: 192, Handle Material: , Blade Length: 15, Maximum Cutting Thickness: , Blade Material: Steel, Blade Type: , Product Type: Tree Pruner, Rotating Head: Yes, Serrated Edge: Yes, Sub Brand: XtendControl, Telescoping Handle: Y Fiskars XtendControl add-on components available. Sold separately. X1 Saw: 329500, X2 Saw: 392510, X3 Saw: 392520, Pruning Head + Cord Reel: 392530, Rotating Pruning Head + Cord Reel: 392540, Extension Pole: 3-6 ft. 392550

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.