
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB417BYBY
Zoro #
G005306708
UPC #
811138038687
Country of Origin
Unknown
Dimensions
Max. Depth of Water Resistance
164.04 ft
Details
Item
Smart Band
Waterproof
Yes
Color
Red; Rosewood
Includes
Woven reflective band (both small & large), Classic wristband (both small & large), Charging cable.
Material
Stainless Steel
Features
Splash Proof, Water Resistant
Functions
Alarm, Calendar, Clock Display, Music Player, Text Messaging
Max. Battery Run Time
168 hr
Sensor Type
Accelerometer, Altimeter, Barometer, Heart Rate Monitor, Infrared, Temperature Sensor
Near Field Communication
Yes
Body Metrics Measured
Calories Burned, Distance Traveled, Heart Rate, Pace, Sleep Quality
Wireless LAN
No
Watch Case Material
Plastic
Wrist Band Material
Polyester, Woven
Bluetooth
Yes
GPS
Yes
Bluetooth Standard
Bluetooth 4.0 + LE
Display Type
OLED
Touchscreen
Yes
Application
Health & Fitness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.