Shop FITEC
Create Account
10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt
- Mfr # 10145
- Zoro # G503708592
product price:Â
$
47.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10145
- Zoro #
- G503708592
- UPC #
- 1734110145
- Country of Origin
- China
Description
This RS750 Super Spreader Series is our lightest weight series and features clear monofilament for underwater invisibility and comes with instructions and a throwing aid. Net has 0. 38 in. square mesh, a 20 ft. Long braided polyethylene handline, 0. 75 lbs. plastic coated steel weights and bullseye design. This series can fill the many needs of the cast net thrower and is designed for the beginner to novice.
Features- Color - Clear
- Size - 4. 5 ft.
- Dimension - 7. 5 x 5. 75 x 3. 75 in.
- Item Weight - 5. 34 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.