Brushy Moves Spiral Notebook, 1-Subject, Medium/College Rule, Assorted Cover Colors, 2PK

  • Mfr # 930060

  • Zoro # G715509734


product price: $11.79
/pk 2, $5.90/ea

Key Features

Cover Material
Coated Kraft Paperboard
Binding Location
Side
Color Family - Clipboard
Multicolor
Paper Color
White
Color
Blue/Green/Pink, Pink/White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930060
Zoro #
G715509734
UPC #
-
Country of Origin
United States

Details

Cover Material
Coated Kraft Paperboard
Binding Location
Side
Color Family - Clipboard
Multicolor
Item
General Purpose Notebooks
Paper Color
White
Color
Blue/Green/Pink, Pink/White/Blue
Binding
Spiral LockĀ®: Flexible Cover

Description

Express yourself in style with the confident and energetic vibe of the Brushy Moves Spiral Notebook's cover designs. Water-resistant poly cover protects your notes all year, and the Five Star Study App allows you to sync your notes with Google Drive for instant access from any device. Simply flag, scan, edit and organize. Tear-resistant divider pockets keep your loose sheets together, and Spiral Lock wire binding prevents coil snag. High-quality paper provides excellent ink-bleed resistance. Lasts all year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.