Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Five Star Expanding File, 7.5 in. Expansion, 7 Sections, Zipper Closure, Letter Size, Randomly Assorted Colors 350099

Expanding File, 7.5 in. Expansion, 7 Sections, Zipper Closure, Letter Size, Randomly Assorted Colors (Discontinued)

  • Mfr # 350099
  • Zoro # G812921781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350099
Zoro #
G812921781
UPC #
71723000349
Country of Origin
China

Dimensions

Expanded Width
7.5 in
Size
Letter

Details

Tab Type
Top Tab
Material
Poly; Reinforced Gussets
Tab Position
Assorted
Closure Type
Zipper
Number of File Pockets
7
Pocket/Wallet Type
Files/Papers
Expansion Per Pocket
0.25 in
Number of Accessory Pockets
2 Pen Loops

Description

Lasts all year. Guaranteed! Expanding file with color tab inserts offers lots of space for all your school papers. Pull up tabs to help you remember. The tabs easily pull up to serve as a reminder as to what's filed and where. They also help you with prioritization and organization. Sturdy design has a durable plastic outer shell with secure zipper closure to protect those important papers, while reinforced gussets prevent sides from tearing. Its front cover has a clear pocket, so you can display a personalized cover sheet or use for storing more school papers, class assignments or homework due that day. Convenient storage for pens with two loops on the outside of the file. Scan, study and organize your notes with the Five Star App. The clear front pocket on the file makes any paper compatible with the Five Star App, so you can access your notes, handouts and more from any device.


  • Lasts all year. Guaranteed!
  • Seven pocket expanding file with color tab inserts offers lots of space for all your school papers.
  • Tabs easily pull up to serve as a reminder as to what's filed and where, help you with prioritization and organization.
  • Sturdy, durable plastic outer shell with secure zipper closure protects those important papers, while reinforced gussets prevent sides from tearing.
  • Front cover has a clear pocket, so you can display a personalized cover sheet or use for storing more school papers, class assignments or homework due that day.
  • Convenient storage for pens with two loops on the outside of the file.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.