Mead College Ruled Notebook - 1 Subject(s) - 80 Sheets - Wire Bound - Ruled Margin - 4 3/8in x 7in
- Mfr # 450048
- Zoro # G723364943
product price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Key Features
Binding Location
Side
Cover Material
Plastic
Grade
College
Cover Color
Assorted
Sheet Size
4-3/8 in x 7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450048
- Zoro #
- G723364943
- UPC #
- 71723121440
- Country of Origin
- United States
- Binding Location
- Side
- Cover Material
- Plastic
- Grade
- College
- Item
- Notebook
- Cover Color
- Assorted
- Number of Subjects
- 1
- Binding
- Wire Bound
- Number of Sheets
- 80
- Features
- Tear Resistant, Flexible Cover, Reinforced, Ink Resistant, Snag Resistant, Easy Tear, Durable, Spiral Lock, Pocket Divider, Compact, Water Resistant, Double Sided Sheet, Bleed Resistant, Perforated
Dimensions
- Sheet Size
- 4-3/8 in x 7 in
Description
Mead College Ruled Notebook - 1 Subject(s) - 80 Sheets - Wire Bound - Ruled Margin - 4 3/8in x 7in Sheet Size - Assorted Poly, Plastic Cover - Durable, Water Resistant, Reinforced, Tear Resistant, Pocket Divider, Ink Resistant, Flexible Cover, Perforated, Easy Tear, Spiral Lock, Snag Resistant,...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.