
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73711
Zoro #
G112921924
UPC #
-
Country of Origin
United States
Dimensions
Width
7.25 in
Book-Spine Length
9.5 in
Details
Paper Color
White
Cover Material
Plastic
Number of Pockets
1
Sheet-Ruling Color
Blue
Note-Rule Lines per Sheet
30
Book-Binding Details
Spiral Lock
Back-Cover Material
Coated Paperboard
Number of Subjects/Sections
2
Book-Binding Edge
Side
Book-Binding Type
Spiral Coil
Sheets per Book/Journal
80
Description
Lasts all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder sold separately. Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
- Lasts all year. Guaranteed!
- Reinforced, tear-resistant divider pockets keep your loose sheets together.
- Durable, water-resistant poly covers protect your notes all year.
- Easily inserts into any three-ring binder (sold separately).
- Neat Sheet® perforated pages make it easy to tear out assignments.
- Spiral Lock® wire binding prevents coil snags on your clothes or in your backpack.
- Fights ink bleed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.