
Wirebound Notebook, 1 Sub, Med/College Rule, Green, 11x8.5, 100 Shts
Mfr # 72055
Zoro # G114564983
product price:Ā $5.79
/eaKey Features
Number of Pockets
2
Perforation
Macro-Perforation
Paper Weight
15 lb
Recycled Content
0%
Sheet Ruling Size
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72055
Zoro #
G114564983
UPC #
43100084815
Country of Origin
United States
Dimensions
Sheet Ruling Size
9/32 in
Sheet Size
11 in x 8.5 in
Width
8-1/2 in
Height
11 in
Details
Number of Pockets
2
Perforation
Macro-Perforation
Paper Weight
15 lb
Recycled Content
0%
Number of Sheets
100
Ruling Color
Blue
Binding Location
Side
Cover Material
Kraft Paper (Back); Polyethylene (Front)
Binding
Spiral Coil
Punching
Side: 3-Hole
Number of Sections
1
Paper Color
White
Cover Color
Green
Item
Notebook
Format
Medium/College Rule
Description
Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral LockĀ® wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.